Zoro Homepage

Shafting 3/4 sq. 6' 0" x0" x0"

  • Mfr # A-400-0012

  • Zoro # G201712747


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Size
3/4" Sq
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-400-0012
Zoro #
G201712747
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4" Sq
Length
6

Description

Shafting 3/4 sq. 6', Length: 6, Notes 3: Original Weasler part., Size: 3/4" Sq, Web Notes: 3/4" Square Shaft, 6' long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.