Zoro Homepage

Shear Bolt Clutch 4" x4.5" x6"

  • Mfr # A-BP606606001-A

  • Zoro # G301714320


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP606606001-A
Zoro #
G301714320
UPC #
-
Country of Origin
China

Description

Shear Bolt Clutch, : 143.260.001. Fits Bondioli & Pavesi Size 6; Walterscheid 220 W Series. , Dim B (2): Type 60, Replaces: Comer Part No: 143.260.001, Size: 1 3/8" - 6 SB 22100 in/lb, Web Notes: New Shear Bolt Clutch type 60. 1-3/8" 6 Spline, rated at 22,100 in/lbs. Replaces Comer No.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.