Zoro Homepage

Shear Bolt Clutch 4.5" x5" x6.7"

  • Mfr # A-W349785

  • Zoro # G001714934


product price: $680.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W349785
Zoro #
G001714934
UPC #
-
Country of Origin
Germany

Description

Shear Bolt Clutch, : 2500 Series Walterscheid 1-3/4" 6 Spline KB61/20 Shear Bolt Clutch., Descriptions: Clutch Assy- 29472 in/lbs- 64mm Radius- M10bolt, Height: 100.80 mm, Reference Number: 5, Series Or Size: 2500 1 3/4" 6 spline QD, Size: 1 3/4" - 6 clamp bolt 29472 in/lbs, Type: KB61/20-Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.