Zoro Homepage

Shear Bolt Clutch 5" x6" x4"

  • Mfr # A-W345231-A

  • Zoro # G501714939


product price: $317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W345231-A
Zoro #
G501714939
UPC #
-
Country of Origin
United States

Description

Shear Bolt Clutch, : 22,125 in/lbs with 48 mm radius M10 bolt. Replaces Walterscheid clutch KB61/20., Descriptions: Clutch Assy- 222125 in/lbs- 48mm Radius- M10bolt, Reference Number: 5, Series Or Size: 2400 1 3/8" 6 spline QD, Size: 1 3/8" - 6 QD 22125 in/lbs, Type: KB61/20, Web Notes: Replacement Shear Bolt Clutch. 1-3/8Þ 6 Spline clutch with quick disconnect pin. Clutch assembly is

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.