Zoro Homepage

Shear Bolt Clutch 7" x5" x5"

  • Mfr # A-BP606808079-A

  • Zoro # G001714798


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP606808079-A
Zoro #
G001714798
UPC #
-
Country of Origin
China

Description

Shear Bolt Clutch, Notes: Replacement shear bolt is type M10 x 60 x 8.8, Size: 1 3/4" - 20 SB 30900 in/lb, Web Notes: B05; Bondioli & Pavesi size 8., Web Notes: New shear bolt clutch, type 8. 1-3/4" 20 Spline clutch Clamp Style, rated at 30,900 in/lbs., Web Notes: Replacement shear bolt is type M10 CI. 8.8L and 60mm long. Replaces Comer No. 143280004. Fits Comer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.