Zoro Homepage

Shear Bolt Clutch 8" x8" x8"

  • Mfr # A-BP606808079

  • Zoro # G301714757


product price: $372.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP606808079
Zoro #
G301714757
UPC #
-
Country of Origin
Italy

Description

Shear Bolt Clutch, Notes: Replacement shear bolt is type M12 x 60 x 8.8, Replaces: Bondioli Part No: BP606808079, Size: 1 3/4" - 20 SB 30900 in/lb, Web Notes: Bondioli & Pavesi No. 606808079. Fits Bondioli & Pavesi models., Web Notes: New Shear Bolt Clutch, size 8. 1-3/4" 20 Spline Clamp Style. Clutch rated at 30,900 in/lbs. Replaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.