Shear Bolt Clutch, Size 5, 1-3/8" 6 Spline 6" x6" x5"

  • Mfr # A-BP6060G0304

  • Zoro # G101714315


product price:  $306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP6060G0304
Zoro #
G101714315
UPC #
-
Country of Origin
Italy

Description

Shear Bolt Clutch, Size 5, 1-3/8" 6 Spline, Notes: 1-3/8", 6 Splines, Radius: 106 MM, Replaces: Bondioli Part No: BP606505001, Size: 1 3/8" - 6 SB 21250 in/lb, Web Notes: New Shear Bolt Clutch, size 5. 1-3/8" 6 Spline. Clutch rated at 21,250 in/lbs. Replaces Bondioli &, Web Notes: Pavesi No. 606505001. Fits Bondioli & Pavesi models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.