Shear Bolt Clutch, Type KB61/20-Right, 1 3/8" 21 Spline, QD Pin 5.5" x4" x6"

  • Mfr # A-W161735

  • Zoro # G301714665


product price:  $479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-W161735
Zoro #
G301714665
UPC #
-
Country of Origin
United States

Description

Shear Bolt Clutch, Type KB61/20-Right, 1 3/8" 21 Spline, QD Pin, : mm Radius, M10 Bolt. For type KB61/20 àRight clutch. Fits Walterscheid models., Descriptions: Clutch Assy- 25842 in/lbs- 56mm Radius- M10bolt, Reference Number: 5, Series Or Size: 2400 1 3/8" 21 spline QD, Web Notes: Shear Bolt Clutch, 1-3/8" - 21 Spline with quick disconnect pin. Clutch assembly 25,842 in.lbs, 56

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.