Shrink Tube, HT (3/4 XHD Red) 8" x4" x1"

  • Mfr # A-5614005R

  • Zoro # G401702074


product price: $8.49
/ea
Sold in multiples of 5 for $42.45

Key Features

Length
6.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5614005R
Zoro #
G401702074
UPC #
-
Country of Origin
United States

Dimensions

Length
6.000"

Description

Shrink Tube, HT (3/4 XHD Red), Dim A (1): 3/4" XHD Red, Length: 6.000"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.