Shop A & I PRODUCTS
See all product information
Create Account
External Retaining Ring Assortment, 300 Pieces, 12 Sizes
- Mfr # A-B1SB7
- Zoro # G101716272
product price:Â
$
49.89
/ea
Key Features
Type
External
Number of Pieces
300
Number of Sizes
12
Includes
(5) 1 1/4 in; (10) 1 in; (20) 7/8 in; (10) 13/16 in; (35) 3/4 in; (30) 5/8 in; (20) 9/16 in; (20) 1/2 in; (50) 7/16 in; (50) 3/8 in; (20) 5/16 in; (30) 1/4 in
Number of pieces
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-B1SB7
- Zoro #
- G101716272
- UPC #
- 80971104358
- Country of Origin
- United States
Dimensions
- Number of Sizes
- 12
Details
- Item
- Retaining Ring Assortment
- Type
- External
- Number of Pieces
- 300
- Includes
- (5) 1 1/4 in; (10) 1 in; (20) 7/8 in; (10) 13/16 in; (35) 3/4 in; (30) 5/8 in; (20) 9/16 in; (20) 1/2 in; (50) 7/16 in; (50) 3/8 in; (20) 5/16 in; (30) 1/4 in
- Number of pieces
- 300
Description
Snap Ring Assortment (300 pieces), Notes: 300 piece external snap ring assortment. Includes these quantities & sizes - (5) 1 1/4" (10) 1", Notes: (20) 7/8" (10) 13/16" (35) 3/4" (30) 5/8" (20) 9/16" (20) 1/2" (50) 7/16" (50) 3/8" (20) 5/16" (30), Notes: 1/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.