CAD
Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel, Black Phosphate Finish, 5 PK
- Mfr # SHR-175ST PA
- Zoro # G3004251
CAD Available
product price:Â
$
12.89
/pk of 5, $2.58/ea
Key Features
CAD Drawing
Type
External
Material
Steel
Finish
Black Phosphate
Thickness
0.109 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHR-175ST PA
- Zoro #
- G3004251
- UPC #
- 848790026738
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Rockwell Hardness
- RC47-52
- Thickness Tolerance
- +/-0.003 in
- Tensile Strength (PSI)
- 150,000 psi
- Standards
- REACH Compliant, RoHS Compliant
- Location Style
- External
- Ring Sub-Type
- Heavy-Duty
- Material Grade/Class
- Ungraded
- Ring Type
- External Retaining Ring
- Material Quality Standards
- ASME
- Manufacturer Location
- Made in USA*
- Free I.D.
- 1.608 in
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Shaft Diameter
- 1-3/4 in
- Fits Groove Diameter
- 1.65"
- Thickness
- 0.109 in
- Free Inside Diameter
- 1.608"
- Fits Groove Depth
- 0.05 in
- Clearance Dia. (Expanded)
- 2.34 in
- Fits Groove Width
- 0.12 in
- Groove Width Tolerance
- +0.005/-0.000 in
- Clearance Dia. (Released)
- 2.25 in
- Hole Dia.
- 0.109 in
- Clearance Diameter
- 2.34 in
- Groove Diameter Tolerance
- +0.003/-0.004 in
- Clearance Diameter Type
- Expanded
- For Shaft Dia.
- 1 3/4 in
Description
Heavy Duty Retaining Ring,0.109 In. Thk,PK5, System of Measurement Inch, Location Style External, Thickness 0.109 in, Fits Shaft Diameter 1 3/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.65 in, Fits Groove Width 0.12 in, Fits Groove Depth 0.05 in, Free Inside Diameter 1.608 in, Clearance Diameter 2.34 in, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Clearance Diameter Type Expanded
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.