Spacer, Clutch Pedal Shaft 4" x4" x1"

  • Mfr # A-67737C1

  • Zoro # G701712636


product price: $16.55
/ea

Key Features

Outside Diameter
1.125" (28.59mm)
Width
1.55" (39.52mm)
Thickness
1.77" (4.50mm)
Inside Diameter
0.77" (19.72mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-67737C1
Zoro #
G701712636
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.125" (28.59mm)
Width
1.55" (39.52mm)
Thickness
1.77" (4.50mm)
Inside Diameter
0.77" (19.72mm)

Description

Spacer, Clutch Pedal Shaft, Inside Diameter: 0.77" (19.72mm), Outside Diameter: 1.125" (28.59mm), Thickness: 1.77" (4.50mm), Width: 1.55" (39.52mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.