Zoro Homepage

Spacer, Hammerstrap 3" x5" x2"

  • Mfr # A-483858R1

  • Zoro # G501713499


product price: $8.69
/ea

Key Features

Length
2.062"
Inside Diameter
0.687"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-483858R1
Zoro #
G501713499
UPC #
-
Country of Origin
India

Dimensions

Length
2.062"
Inside Diameter
0.687"

Description

Spacer, Hammerstrap,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.