Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer; Hammerstrap Front 5" x3" x1.5"

  • Mfr # A-1331939C1

  • Zoro # G501712669


product price: $40.59
/ea

Key Features

Length
1.5"
Inside Diameter
0.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1331939C1
Zoro #
G501712669
UPC #
-
Country of Origin
United States

Dimensions

Length
1.5"
Inside Diameter
0.875"

Description

Spacer; Hammerstrap Front,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.