Specialty Belt for Chicken Houses 10" x4" x1"

  • Mfr # A-HK100950

  • Zoro # G401281630


product price:  $41.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-HK100950
Zoro #
G401281630
UPC #
67195865420
Country of Origin
India

Description

Specialty Belt for Chicken Houses, Color: Black, Length: 89.125", Material: Polyester Cord, Notes: 5/8" x 89.125" DBL ANG BB Polyester Cord, Thickness: 0.504", Type: DBL ANG BB, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.