Zoro Homepage

Spindle, (check dimensions) 7.5" x23.75" x5.5"

  • Mfr # A-3034

  • Zoro # G801709789


product price: $207.99
/ea
Free Shipping & Returns

Key Features

For Use With
Case-IH - TRACTOR - SUPER H ; Case-IH - TRACTOR - H ; Case-IH - TRACTOR - 350 FARMALL ; Case-IH - TRACTOR - 300 FARMALL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3034
Zoro #
G801709789
UPC #
-
Country of Origin
United States

Details

For Use With
Case-IH - TRACTOR - SUPER H ; Case-IH - TRACTOR - H ; Case-IH - TRACTOR - 350 FARMALL ; Case-IH - TRACTOR - 300 FARMALL

Description

Spindle, (check dimensions), Vertical Length: 13-3/8", Inner Bearing Diameter: 1.375", Outer Bearing Diameter: .937", Seal Diameter: 1.750", Spline Diameter: 1-5/8", Shaft Diameter: 1-5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.