Splined Yoke, 400 Series, Size 6 4" x6" x3"

  • Mfr # A-BP204063361

  • Zoro # G902464068


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP204063361
Zoro #
G902464068
UPC #
-
Country of Origin
Italy

Description

Splined Yoke, 400 Series, Size 6, Dim B (2): B: 67 MM (2-41/64"), Dim C (3): C: 30.2 MM (1-3/16"), Dim D (4): D: 103 MM (4-1/16"), Notes: Size 6, 12 Spline, Replaces: Bondioli Part No: BP204063361, Size: 35mm x 12 spline, Web Notes: New Splined Yoke. 35 mm - 12 Spline with 10 mm pin hole. Fits Bondioli & Pavesi 400 Series: Size 6.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.