Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring-Lok Tractor Yoke 5" x3" x3"

  • Mfr # A-100-1206

  • Zoro # G602458534


product price: $72.65
/ea

Key Features

For Use With (Systems)
Weasler - Domestic - 12 Series ; Weasler - Domestic - 12 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-100-1206
Zoro #
G602458534
UPC #
-
Country of Origin
United States

Details

For Use With (Systems)
Weasler - Domestic - 12 Series ; Weasler - Domestic - 12 Series

Description

Spring-Lok Tractor Yoke, Bore: 1 3/8" - 6 spline, Notes 3: Original Weasler part., Notes: 24 HP @ 540 RPM. 45 HP @ 1000 RPM. Safety Shields can be cut to length., Web Notes: Spring-Lok Tractor Yoke. 1-3/8" 6 Spline. Yoke rated 24hp @ 540 rpm, 45 hp @ 1,000 rpm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.