Zoro Homepage

Spring, Seat 3" x2" x2"

  • Mfr # A-67061-45970

  • Zoro # G001707639


product price: $11.85
/ea

Key Features

Length
60.3mm
Outside Diameter
46mm
Inside Diameter
34.8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-67061-45970
Zoro #
G001707639
UPC #
-
Country of Origin
Turkey

Dimensions

Length
60.3mm
Outside Diameter
46mm
Inside Diameter
34.8mm

Description

Spring, Seat, Outside Diameter: 46mm, Inside Diameter: 34.8mm, Wire: 5.6mm, Length: 60.3mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.