Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Tooth, Rivierre Casalis 9" x3" x3"

  • Mfr # A-41250700

  • Zoro # G301883330


product price: $10.29
/ea

Key Features

Length
8.75"
Width
3.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-41250700
Zoro #
G301883330
UPC #
-
Country of Origin
United States

Dimensions

Length
8.75"
Width
3.00"

Description

Spring Tooth, Rivierre Casalis, Length: 8.75", Width: 3.00"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.