Zoro Homepage

Spring, Upper Latch 4.5" x1.3" x0.1"

  • Mfr # A-522839R1

  • Zoro # G101883233


product price: $21.49
/ea

Key Features

Length
4.36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-522839R1
Zoro #
G101883233
UPC #
-
Country of Origin
United States

Dimensions

Length
4.36"

Description

Spring, Upper Latch, Length: 4.36", Notes: Used w/ A-393500R1 Latch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.