Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket 2" x2" x1.7"

  • Mfr # A-50V10

  • Zoro # G401650481


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Outside Diameter
2.299"
Inside Diameter
1 1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-50V10
Zoro #
G401650481
UPC #
67195867512
Country of Origin
China

Dimensions

Outside Diameter
2.299"
Inside Diameter
1 1/8"

Description

Sprocket, Hub Required: V, Inside Diameter: 1 1/8", Outside Diameter: 2.299", Teeth: 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.