Zoro Homepage

Sprocket 3" x4" x0.2"

  • Mfr # A-40V13

  • Zoro # G201651145


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Inside Diameter
1 1/8"
Outside Diameter
2.329"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-40V13
Zoro #
G201651145
UPC #
67195867530
Country of Origin
China

Dimensions

Inside Diameter
1 1/8"
Outside Diameter
2.329"

Description

Sprocket, Hub Required: V, Inside Diameter: 1 1/8", Outside Diameter: 2.329", Teeth: 13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.