Zoro Homepage

Sprocket 4" x4" x1"

  • Mfr # A-50W15

  • Zoro # G001650355


product price: $11.15
/ea

Key Features

Outside Diameter
3.316"
Inside Diameter
1 5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-50W15
Zoro #
G001650355
UPC #
67195867570
Country of Origin
China

Dimensions

Outside Diameter
3.316"
Inside Diameter
1 5/8"

Description

Sprocket, Hub Required: W, Inside Diameter: 1 5/8", Outside Diameter: 3.316", Teeth: 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.