Zoro Homepage

Sprocket 9" x9" x0.2"

  • Mfr # A-50X44

  • Zoro # G501650206


product price: $47.69
/ea

Key Features

Inside Diameter
2"
Outside Diameter
9.114"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-50X44
Zoro #
G501650206
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
2"
Outside Diameter
9.114"

Description

Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 9.114", Teeth: 44

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.