Zoro Homepage

Sprocket, Double; Lower Drive Roller, 40/24 Tooth 11" x12" x2.5"

  • Mfr # A-AE54302

  • Zoro # G401713810


product price: $175.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AE54302
Zoro #
G401713810
UPC #
-
Country of Origin
China

Description

Sprocket, Double; Lower Drive Roller, 40/24 Tooth, : Used on 60 chain. Fits John Deere round balers., Bore Type: Hex, Bore: 1.504", Chain Size: 60, Replaces: AFH205819, Teeth: Double Sprocket; 40 & 24, Web Notes: New double lower drive roller sprocket . Sprocket has 24 / 40 teeth and 1.504" hex bore diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.