Zoro Homepage

Square Shaft 0" x0" x0"

  • Mfr # A-400-0021

  • Zoro # G301712951


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Length
6
Outside Diameter
1-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-400-0021
Zoro #
G301712951
UPC #
-
Country of Origin
United States

Dimensions

Length
6
Outside Diameter
1-5/16"

Description

Square Shaft, Length: 6, Notes 3: Original Weasler part., Notes: Use W/ Weld Yoke Part#'s 44-2100, 55-2130, Outside Diameter: 1-5/16", Shaft Length: 6', Shaft Size: 1-5/16" Square, Web Notes: 1-5/16" Square Shaft 6 feet long. Used with weld yoke A-44-2100 and A-55-2130.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.