Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stabilizer Arm, Cat I & II 0" x0" x0"

  • Mfr # A-SA008

  • Zoro # G101714773


product price: $27.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-SA008
Zoro #
G101714773
UPC #
67195872597
Country of Origin
United States

Description

Stabilizer Arm, Cat I & II, C to C Max: 30.750", C to C Min: 26.187", Inside Hole Diameter: .875", Outer Hole Diameter: 1.00", Overall Length: 32.625", Thickness: .375", Width: 2.000"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.