Zoro Homepage

Stabilizer Clevis w/ Pin 4" x3" x1"

  • Mfr # A-47P1053

  • Zoro # G301713545


product price: $9.29
/ea

Key Features

Width
.826"
Length
4.300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-47P1053
Zoro #
G301713545
UPC #
-
Country of Origin
India

Dimensions

Width
.826"
Length
4.300"

Description

Stabilizer Clevis w/ Pin, Length: 4.300", Notes: Used to repair A-49A93, Width: .826"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.