Zoro Homepage

Standard Inner Cone, Series F, Type 60 6" x6" x5.5"

  • Mfr # A-180026022

  • Zoro # G701883268


product price: $37.09
/ea

Key Features

For Use With (Systems)
Comer - V Series - Type 60 ; Comer - V Series - Type 60
Inside Diameter
75 MM
Length
159 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-180026022
Zoro #
G701883268
UPC #
-
Country of Origin
Italy

Dimensions

Inside Diameter
75 MM
Length
159 MM

Details

For Use With (Systems)
Comer - V Series - Type 60 ; Comer - V Series - Type 60

Description

Standard Inner Cone, Series F, Type 60, : No. 180.026.022. Fits Comer V series., Inside Diameter: 75 MM, Length: 159 MM, Replaces: Comer Part No: 180.026.022, Web Notes: Standard inner safety cone, series F type 60. Cone measures 75 mm I.D., 159 mm long. Replaces Comer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.