Zoro Homepage

Starter; D/D, BO 15" x7.75" x7"

  • Mfr # A-4692478

  • Zoro # G301650765


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Type
MM/DD
Length
13-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4692478
Zoro #
G301650765
UPC #
-
Country of Origin
India

Dimensions

Length
13-1/2"

Details

Type
MM/DD

Description

Starter; D/D,BO, Length: 13-1/2", Rotation: CW, Teeth: 9, Type: MM/DD, Volts/Kilowatts: 12/3.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.