Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter, Lucas 7" x7.9" x15.2"

  • Mfr # A-537140R95

  • Zoro # G601650441


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Type
Lucas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-537140R95
Zoro #
G601650441
UPC #
-
Country of Origin
India

Details

Type
Lucas

Description

Starter, Lucas, Body Size: 5.000", Rotation: CW, Teeth: 10, Type: Lucas, Volts/Kilowatts: 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.