Zoro Homepage

STD DUTY SPINDLE, LH/RH 7.5" x23.75" x5.5"

  • Mfr # A-3273

  • Zoro # G801711041


product price: $179.99
/ea
Free Shipping & Returns

Key Features

For Use With
Case-IH - TRACTOR - 656 ; Case-IH - TRACTOR - 544 ; Case-IH - TRACTOR - 544 ; Case-IH - TRACTOR - 460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3273
Zoro #
G801711041
UPC #
-
Country of Origin
United States

Details

For Use With
Case-IH - TRACTOR - 656 ; Case-IH - TRACTOR - 544 ; Case-IH - TRACTOR - 544 ; Case-IH - TRACTOR - 460

Description

STD DUTY SPINDLE, LH/RH, Inner Bearing Diameter: 1.375", Outer Bearing Diameter: .843", Seal Diameter: 1.750", Shaft Diameter: 1-5/8", Spline Diameter: 1-5/8", Vertical Length: 11-3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.