Strut, Gas; Door or Rear Window 12" x1" x1"

  • Mfr # A-3123040R1

  • Zoro # G401709516


product price:  $37.15
/ea

Key Features

For Use With (Systems)
Case-IH - TRACTOR - 895 ; Case-IH - TRACTOR - 885 ; Case-IH - TRACTOR - 884 ; Case-IH - TRACTOR - 795 ; Case-IH - TRACTOR - 785 ; Case-IH - TRACTOR - 784 ; Case-IH - TRACTOR - 695 ; Case-IH - TRACTOR - 685 ; Case-IH - TRACTOR - 684 ; Case-IH - TRACTOR - 595 ; Case-IH - TRACTOR - 585 ; Case-IH - TRACTOR - 584 ; Case-IH - TRACTOR - 495 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 484 ; Case-IH - TRACTOR - 395 ; Case-IH - TRACTOR - 385 ; Case-IH - TRACTOR - 384
Overall Length
11.22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-3123040R1
Zoro #
G401709516
UPC #
-
Country of Origin
Türkiye

Dimensions

Overall Length
11.22"

Details

For Use With (Systems)
Case-IH - TRACTOR - 895 ; Case-IH - TRACTOR - 885 ; Case-IH - TRACTOR - 884 ; Case-IH - TRACTOR - 795 ; Case-IH - TRACTOR - 785 ; Case-IH - TRACTOR - 784 ; Case-IH - TRACTOR - 695 ; Case-IH - TRACTOR - 685 ; Case-IH - TRACTOR - 684 ; Case-IH - TRACTOR - 595 ; Case-IH - TRACTOR - 585 ; Case-IH - TRACTOR - 584 ; Case-IH - TRACTOR - 495 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 484 ; Case-IH - TRACTOR - 395 ; Case-IH - TRACTOR - 385 ; Case-IH - TRACTOR - 384

Description

Strut, Gas; Door or Rear Window, Cylinder Diameter: .709", Dim E (5): Cyl. & rod end both nylon fitting., Dim F (6): Force 380N, Notes: Cab -L, Overall Length: 11.22", Rod Diameter: .315", Stroke: 3.622"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.