Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut, Gas Hood 28" x1" x1"

  • Mfr # A-82011092

  • Zoro # G401709868


product price: $39.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-82011092
Zoro #
G401709868
UPC #
-
Country of Origin
United Kingdom

Description

Strut, Gas Hood, Dim A (1): Overall Length: 27.756", Dim B (2): Stroke: 11.811", Dim C (3): Force: 450N, Dim D (4): Cyl. Dia.: .866", Dim E (5): Rod Dia.: .394", Dim F (6): Socket Fitting On Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.