Zoro Homepage

Strut; Hood 22" x2" x2"

  • Mfr # A-5097656

  • Zoro # G301709562


product price: $39.29
/ea

Key Features

Overall Length
20.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5097656
Zoro #
G301709562
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
20.50"

Description

Strut; Hood, Overall Length: 20.50", Replaces: 5096788, Rod Diameter: .393", Rod End Width: 1.16", Thread: M8 x 1.25 RH Thrd, Base End Width: 1.29", Compressed Length: 11.38", Cylinder Diameter: .836"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.