Zoro Homepage

Strut; Rear Window 12" x1" x0.5"

  • Mfr # A-3676365M91

  • Zoro # G701709841


product price: $21.19
/ea

Key Features

Overall Length
11.417"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3676365M91
Zoro #
G701709841
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
11.417"

Description

Strut; Rear Window, Barrel Length: 5.709", Cylinder Diameter: .709", Force: 200 N, Overall Length: 11.417", Rod Diameter: .315", Stroke: 4.134"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.