Zoro Homepage

Stud, Rockshaft Cylinder Front 4" x4" x1"

  • Mfr # A-1667580M1

  • Zoro # G801713144


product price: $5.29
/ea
Sold in multiples of 4 for $21.16

Key Features

Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1667580M1
Zoro #
G801713144
UPC #
-
Country of Origin
Turkey

Dimensions

Length
3"

Description

Stud, Rockshaft Cylinder Front, Length: 3", Replaces: 899257M1, Thread: 9/16" 18 NF Both Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.