Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Casting 16" x11" x3.5"

  • Mfr # A-539749R1

  • Zoro # G701883381


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Replaces
400713R1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-539749R1
Zoro #
G701883381
UPC #
-
Country of Origin
United States

Details

Replaces
400713R1

Description

Support Casting, Dim A (1): For 2 piece drawbar., Dim B (2): 1" x 3.500" x 16.500", Replaces: 400713R1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.