Zoro Homepage

Switch, Ignition (12 Volt) 3" x5" x2"

  • Mfr # A-AR58126

  • Zoro # G001270393


product price: $28.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AR58126
Zoro #
G001270393
UPC #
67195874917
Country of Origin
India

Description

Switch, Ignition (12 Volt), Dim A (1): VOLTAGE: 12, Dim B (2): AMPS: 10, Dim C (3): NO. OF POSITIONS: 4, Dim D (4): TERMINAL CODE: 2, Dim E (5): THREAD DIA: 1.00", Replaces: AR47235, AR47459, AR47458, AR53452

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.