- Home
- /
- Vehicle Maintenance
- /
- Tractor Parts & Implements
- /
- Tractor Air Conditioning Parts
- /
- Switch Low Pressure 5" x3" x1"

Switch Low Pressure 5" x3" x1"
Mfr # A-122579A1
Zoro # G601709446
product price: $58.65
/eaKey Features
For Use With (Systems)
McCormick (2002 & Newer) - TRACTOR - ZTX280 ; McCormick (2002 & Newer) - TRACTOR - ZTX260 ; McCormick (2002 & Newer) - TRACTOR - ZTX230 ; McCormick (2002 & Newer) - TRACTOR - XTX215 ; McCormick (2002 & Newer) - TRACTOR - XTX200 ; McCormick (2002 & Newer) - TRACTOR - XTX185 ; McCormick (2002 & Newer) - TRACTOR - MTX200 ; McCormick (2002 & Newer) - TRACTOR - MTX185 ; McCormick (2002 & Newer) - TRACTOR - MTX175 ; McCormick (2002 & Newer) - TRACTOR - MTX165 ; McCormick (2002 & Newer) - TRACTOR - MTX155 ; McCormick (2002 & Newer) - TRACTOR - MTX150 ; McCormick (2002 & Newer) - TRACTOR - MTX140 ; McCormick (2002 & Newer) - TRACTOR - MTX135 ; McCormick (2002 & Newer) - TRACTOR - MTX125 ; McCormick (2002 & Newer) - TRACTOR - MTX120 ; McCormick (2002 & Newer) - TRACTOR - MTX110 ; McCormick (2002 & Newer) - TRACTOR - MC95 ; McCormick (2002 & Newer) - TRACTOR - MC90 ; McCormick (2002 & Newer) - TRACTOR - MC80 ; McCormick (2002 & Newer) - TRACTOR - MC135 ; McCormick (2002 & Newer) - TRACTOR - MC120 ; McCormick (2002 & Newer) - TRACTOR - MC115 ; McCormick (2002 & Newer) - TRACTOR - MC105 ; McCormick (2002 & Newer) - TRACTOR - MC100 ; McCormick (2002 & Newer) - TRACTOR - CX95 ; McCormick (2002 & Newer) - TRACTOR - CX90 ; McCormick (2002 & Newer) - TRACTOR - CX85 ; McCormick (2002 & Newer) - TRACTOR - CX80 ; McCormick (2002 & Newer) - TRACTOR - CX75 ; McCormick (2002 & Newer) - TRACTOR - CX70 ; McCormick (2002 & Newer) - TRACTOR - CX60 ; McCormick (2002 & Newer) - TRACTOR - CX50 ; McCormick (2002 & Newer) - TRACTOR - CX105 ; McCormick (2002 & Newer) - TRACTOR - CX100 ; Case-IH - TRACTOR - MX90C ; Case-IH - TRACTOR - MX80C ; Case-IH - TRACTOR - MX170 ; Case-IH - TRACTOR - MX150 ; Case-IH - TRACTOR - MX135 ; Case-IH - TRACTOR - MX120 ; Case-IH - TRACTOR - MX110 ; Case-IH - TRACTOR - MX100C ; Case-IH - TRACTOR - MX100 ; Case-IH - TRACTOR - CX90 ; Case-IH - TRACTOR - CX80 ; Case-IH - TRACTOR - CX70 ; Case-IH - TRACTOR - CX60 ; Case-IH - TRACTOR - CX50 ; Case-IH - TRACTOR - CX100 ; Case-IH - TRACTOR - 9390 ; Case-IH - TRACTOR - 9380 ; Case-IH - TRACTOR - 9370 ; Case-IH - TRACTOR - 9350 ; Case-IH - TRACTOR - 9330 ; Case-IH - TRACTOR - 9310 ; Case-IH - TRACTOR - 9280 ; Case-IH - TRACTOR - 9270 ; Case-IH - TRACTOR - 9260 ; Case-IH - TRACTOR - 9250 ; Case-IH - TRACTOR - 9240 ; Case-IH - TRACTOR - 9230 ; Case-IH - TRACTOR - 9210 ; Case-IH - TRACTOR - 8950 ; Case-IH - TRACTOR - 8940 ; Case-IH - TRACTOR - 8930 ; Case-IH - TRACTOR - 8920 ; Case-IH - TRACTOR - 8910 ; Case-IH - TRACTOR - 7250 ; Case-IH - TRACTOR - 7240 ; Case-IH - TRACTOR - 7230 ; Case-IH - TRACTOR - 7220 ; Case-IH - TRACTOR - 7210 ; Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5220 ; Case-IH - TRACTOR - 5140 ; Case-IH - TRACTOR - 5130 ; Case-IH - TRACTOR - 5120 ; Case-IH - TRACTOR - 4240 ; Case-IH - TRACTOR - 4230 ; Case-IH - TRACTOR - 4210 ; Case-IH - TRACTOR - 3230 ; Case-IH - TRACTOR - 3220 ; Case-IH - COTTON PICKER - MODULE EXPRESS 625 ; Case-IH - COTTON PICKER - CPX620 ; Case-IH - COTTON PICKER - CPX610 ; Case-IH - COTTON PICKER - CPX420 ; Case-IH - COTTON PICKER - 620 ; Case-IH - COTTON PICKER - 2555 ; Case-IH - COTTON PICKER - 2155 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2366 ; Case-IH - COMBINE - 2344 ; Case-IH - COMBINE - 2188 ; Case-IH - COMBINE - 2166 ; Case-IH - COMBINE - 2144
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
A-122579A1
Zoro #
G601709446
UPC #
-
Country of Origin
China
Details
For Use With (Systems)
McCormick (2002 & Newer) - TRACTOR - ZTX280 ; McCormick (2002 & Newer) - TRACTOR - ZTX260 ; McCormick (2002 & Newer) - TRACTOR - ZTX230 ; McCormick (2002 & Newer) - TRACTOR - XTX215 ; McCormick (2002 & Newer) - TRACTOR - XTX200 ; McCormick (2002 & Newer) - TRACTOR - XTX185 ; McCormick (2002 & Newer) - TRACTOR - MTX200 ; McCormick (2002 & Newer) - TRACTOR - MTX185 ; McCormick (2002 & Newer) - TRACTOR - MTX175 ; McCormick (2002 & Newer) - TRACTOR - MTX165 ; McCormick (2002 & Newer) - TRACTOR - MTX155 ; McCormick (2002 & Newer) - TRACTOR - MTX150 ; McCormick (2002 & Newer) - TRACTOR - MTX140 ; McCormick (2002 & Newer) - TRACTOR - MTX135 ; McCormick (2002 & Newer) - TRACTOR - MTX125 ; McCormick (2002 & Newer) - TRACTOR - MTX120 ; McCormick (2002 & Newer) - TRACTOR - MTX110 ; McCormick (2002 & Newer) - TRACTOR - MC95 ; McCormick (2002 & Newer) - TRACTOR - MC90 ; McCormick (2002 & Newer) - TRACTOR - MC80 ; McCormick (2002 & Newer) - TRACTOR - MC135 ; McCormick (2002 & Newer) - TRACTOR - MC120 ; McCormick (2002 & Newer) - TRACTOR - MC115 ; McCormick (2002 & Newer) - TRACTOR - MC105 ; McCormick (2002 & Newer) - TRACTOR - MC100 ; McCormick (2002 & Newer) - TRACTOR - CX95 ; McCormick (2002 & Newer) - TRACTOR - CX90 ; McCormick (2002 & Newer) - TRACTOR - CX85 ; McCormick (2002 & Newer) - TRACTOR - CX80 ; McCormick (2002 & Newer) - TRACTOR - CX75 ; McCormick (2002 & Newer) - TRACTOR - CX70 ; McCormick (2002 & Newer) - TRACTOR - CX60 ; McCormick (2002 & Newer) - TRACTOR - CX50 ; McCormick (2002 & Newer) - TRACTOR - CX105 ; McCormick (2002 & Newer) - TRACTOR - CX100 ; Case-IH - TRACTOR - MX90C ; Case-IH - TRACTOR - MX80C ; Case-IH - TRACTOR - MX170 ; Case-IH - TRACTOR - MX150 ; Case-IH - TRACTOR - MX135 ; Case-IH - TRACTOR - MX120 ; Case-IH - TRACTOR - MX110 ; Case-IH - TRACTOR - MX100C ; Case-IH - TRACTOR - MX100 ; Case-IH - TRACTOR - CX90 ; Case-IH - TRACTOR - CX80 ; Case-IH - TRACTOR - CX70 ; Case-IH - TRACTOR - CX60 ; Case-IH - TRACTOR - CX50 ; Case-IH - TRACTOR - CX100 ; Case-IH - TRACTOR - 9390 ; Case-IH - TRACTOR - 9380 ; Case-IH - TRACTOR - 9370 ; Case-IH - TRACTOR - 9350 ; Case-IH - TRACTOR - 9330 ; Case-IH - TRACTOR - 9310 ; Case-IH - TRACTOR - 9280 ; Case-IH - TRACTOR - 9270 ; Case-IH - TRACTOR - 9260 ; Case-IH - TRACTOR - 9250 ; Case-IH - TRACTOR - 9240 ; Case-IH - TRACTOR - 9230 ; Case-IH - TRACTOR - 9210 ; Case-IH - TRACTOR - 8950 ; Case-IH - TRACTOR - 8940 ; Case-IH - TRACTOR - 8930 ; Case-IH - TRACTOR - 8920 ; Case-IH - TRACTOR - 8910 ; Case-IH - TRACTOR - 7250 ; Case-IH - TRACTOR - 7240 ; Case-IH - TRACTOR - 7230 ; Case-IH - TRACTOR - 7220 ; Case-IH - TRACTOR - 7210 ; Case-IH - TRACTOR - 5250 ; Case-IH - TRACTOR - 5240 ; Case-IH - TRACTOR - 5230 ; Case-IH - TRACTOR - 5220 ; Case-IH - TRACTOR - 5140 ; Case-IH - TRACTOR - 5130 ; Case-IH - TRACTOR - 5120 ; Case-IH - TRACTOR - 4240 ; Case-IH - TRACTOR - 4230 ; Case-IH - TRACTOR - 4210 ; Case-IH - TRACTOR - 3230 ; Case-IH - TRACTOR - 3220 ; Case-IH - COTTON PICKER - MODULE EXPRESS 625 ; Case-IH - COTTON PICKER - CPX620 ; Case-IH - COTTON PICKER - CPX610 ; Case-IH - COTTON PICKER - CPX420 ; Case-IH - COTTON PICKER - 620 ; Case-IH - COTTON PICKER - 2555 ; Case-IH - COTTON PICKER - 2155 ; Case-IH - COMBINE - 2388 ; Case-IH - COMBINE - 2366 ; Case-IH - COMBINE - 2344 ; Case-IH - COMBINE - 2188 ; Case-IH - COMBINE - 2166 ; Case-IH - COMBINE - 2144
Description
Switch Low Pressure, Notes: In Evap.Outlet Line
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 13mm Blue R-143a Low Side Valve Port Cap J.R.A. Type (4 Pack) 6" x3" x1" (A-CP0137)
- A & I PRODUCTS Straight Retrofit Fittings 5" x4" x5" (A-461-3098)
- A & I PRODUCTS Hose Ferrules Elbow 6" x6" x2" (A-460-1045)
- A & I PRODUCTS Hi-Pres.Switch 5" x3" x1" (A-RE17366)
- CNH HEATING SYSTEM, CNH OEM 87290946 (87290946)
- CNH DUCT, CNH OEM 87574711 (87574711)
- JOHN DEERE REFRIG. HOSE ACCUMU TO AC, JOHN DEERE OEM F123929 (F123929)
- AGCO AIR CONDITIONER KIT, AGCO OEM 700525447 (700525447)
- PERMCO Pump, Hyd, Dump, W/ Actuator (DMD-25-Z-L-AS-250)
- A & I PRODUCTS CabCAM Power Video Cable, 10' 6" x5" x2" (A-PVC10)
- A & I PRODUCTS Slam Latch, Door Interior (RH) 6" x4" x1" (A-SL1448)
- AFTERMARKET Yellow Tractor Suspension Seat Fits John Deere 5200 5210 5300 5310 5400 5410 (SEQ90-0170)
- AGRI-FAB Standard Leaf Bag (ST95000)
- AFTERMARKET AMR51121 Center Steering Arm (AMR51121-ABL)
- JOHN DEERE PLATE, JOHN DEERE OEM N119535 (N119535)