Zoro Homepage

Tail Light Assembly, LH / RH 9" x8" x5"

  • Mfr # A-6670284

  • Zoro # G201716349


product price: $62.35
/ea

Key Features

Width
7.625"
Height
7.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6670284
Zoro #
G201716349
UPC #
-
Country of Origin
China

Dimensions

Width
7.625"
Height
7.25"

Description

Tail Light Assembly, LH / RH, Height: 7.25", Notes: Black rubber bezel w/ (1) red plastic lens (1) clear plastic lens, no bulbs included, Width: 7.625"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.