Zoro Homepage

Tail / Warning Light, LED, Red 6" x4" x4"

  • Mfr # A-WL7882

  • Zoro # G201770068


product price: $51.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL7882
Zoro #
G201770068
UPC #
67195871604
Country of Origin
China

Description

Tail / Warning Light, LED, Red, Dim A (1): Red Polycarbonate Lens, Dim B (2): 3 - 3 Watt LED Lights, Dim C (3): Black wire ground, red wire high beam, white wire low beam, Dim D (4): Can wire for Hi / Low (Brake Light) function, Mount: 4 mounting holes 4" apart side to side & 3" apart top to bottom, Notes: may be connected to the existing light mounting screws with an internal tooth lock washer & nut or, Notes: This lamp requires the black ground wire eyelet to be grounded properly for light to function. It, Notes: to the fender panel with a self-tapping screw. (hardware not included with light), Replaces: AR78825, Grote 455, 30-3153347, 72160473, Volt/Amperage: For 10 - 30 Volt systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.