Tapered Pin Kit (Incl. 3 pins & 2 nuts = washer) 4" x2.5" x0.5"

  • Mfr # A-BP408000062

  • Zoro # G401714572


product price:  $23.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-BP408000062
Zoro #
G401714572
UPC #
-
Country of Origin
Italy

Description

Tapered Pin Kit (Incl. 3 pins & 2 nuts = washer), Includes: 2 pins and 2 nuts = washer, Notes: Does Not Fit), Notes: Use The Pin Which Fits Completely Into The Hub Until The Threads Protrude. (Discard The Pin Which, Quantity Required: 1, Size: 1 3/8" - 6 x 1 3/8" - 21, Used For: FD, LB, LR Clutches, Web Notes: LB, LR Clutches., Web Notes: New Tapered Pin Kit. Kit includes 2 pins and 2 nuts. (Kit uses the pin which fits completely into, Web Notes: the hub until the threads protrude). Pin size 1-3/8" - 6 Spline x 1-3/8" - 21 Spline. Used for FD,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.