Zoro Homepage

Thermostatic Switch, Rotary Type, 48 3" x3" x2"

  • Mfr # A-220-256

  • Zoro # G301650024


product price: $39.99
/ea

Key Features

For Use With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-220-256
Zoro #
G301650024
UPC #
-
Country of Origin
China

Details

For Use With

Description

Thermostatic Switch, Rotary Type, 48, Capillary Length: 48", Notes: Vented, Med & Hvy Duty Rating, Temperature: 26ø Cut-Out, 33ø Cut-In, Web Notes: Steiger Tractor models: Bearcat/Cougar 1000 Power, CM Series IV, Cougar 1000, CS Series,, Web Notes: 1000, SM Series IV., Web Notes: CU-Industrial Series, KM Series IV, Lion, Lion Powershift, Panther 1000 Powershift, Panther/Panther, Web Notes: New Thermostatic rotary switch, 12 Volts, Capillary length: 48 in. Vented, Rated Med & Hvy Duty. For

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.