THROW LINE, FLING-IT HMPE, 1.8MMX1000' 5" x5" x4"

  • Mfr # A-B192018L1000

  • Zoro # G902459941


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B192018L1000
Zoro #
G902459941
UPC #
80971151672
Country of Origin
Canada

Description

THROW LINE, FLING-IT HMPE, 1.8MMX1000', Notes 2: Fling-It offers extremely high strength, is light weight, abrasion resistant and has extremely low, Notes 2: stretch. It floats on water and is flexible., Web Notes: A premier quality throw line manufactured with HMPE fiber and coated with an abrasion resistant, Web Notes: coating, this 8-Strand twill braid cord is an excellent alternative to steel cable. Fling-Ithas, Web Notes: extremely high strength, low stretch and it is very light weight. The colour coating is slick and, Web Notes: adds additional abrasion resistance for longer life., Weight Per 100': .11 lbs, Construction: 8 Strand Twill, Core: HMPE, Diameter: 1.8mm, Milks: No, Spliceable: No, Tensile: 500 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.