Zoro Homepage

THROWLINE-FREETHROW-1/8"X150' 5.65" x10.6" x3.4"

  • Mfr # A-B1AB025

  • Zoro # G402462168


product price: $14.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AB025
Zoro #
G402462168
UPC #
80971100026
Country of Origin
United States

Description

THROWLINE-FREETHROW-1/8"X150', Color: Yellow, Diameter: 1/8" (3.2mm), Length: 150', Material: Polyethylene, Tensile: 260 lbs., Notes: FreeThrow is the ultimate in throwline and utility line. Free Throw is a 1/8" diameter 100%, Notes: polyethylene monofilament diamond braid line.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.