- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Thrust Bearings
- /
- Thrust Ball Bearings
- /
- Thrust Bearing; Std. 4" x1" x6"
Thrust Bearing; Std. 4" x1" x6"
Mfr # A-2995784
Zoro # G801284477
product price: $60.85
/eaKey Features
For Use With (Systems)
Ford / New Holland - TRACTOR - TS135A ; Ford / New Holland - TRACTOR - TS130A ; Ford / New Holland - TRACTOR - TS125A ; Ford / New Holland - TRACTOR - TS115A ; Ford / New Holland - TRACTOR - TS110A ; Ford / New Holland - TRACTOR - TS100A ; Ford / New Holland - TRACTOR - TS100A ; Ford / New Holland - TRACTOR - TL90A ; Ford / New Holland - TRACTOR - TL80A ; Ford / New Holland - TRACTOR - TL70A ; Ford / New Holland - TRACTOR - TL100A ; Ford / New Holland - TRACTOR - T7070 ; Ford / New Holland - TRACTOR - T7060 ; Ford / New Holland - TRACTOR - T7050 ; Ford / New Holland - TRACTOR - T7040 ; Ford / New Holland - TRACTOR - T7030 ; Ford / New Holland - TRACTOR - T7.270 ; Ford / New Holland - TRACTOR - T7.260 ; Ford / New Holland - TRACTOR - T7.250 ; Ford / New Holland - TRACTOR - T7.235 ; Ford / New Holland - TRACTOR - T7.220 ; Ford / New Holland - TRACTOR - T7.210 ; Ford / New Holland - TRACTOR - T7.200 ; Ford / New Holland - TRACTOR - T7.185 ; Ford / New Holland - TRACTOR - T7.185 ; Ford / New Holland - TRACTOR - T7.170 ; Ford / New Holland - TRACTOR - T7.170 ; Ford / New Holland - TRACTOR - T6090 ; Ford / New Holland - TRACTOR - T6080 ; Ford / New Holland - TRACTOR - T6070 ; Ford / New Holland - TRACTOR - T6060 ; Ford / New Holland - TRACTOR - T6050 ; Ford / New Holland - TRACTOR - T6040 ; Ford / New Holland - TRACTOR - T6030 ; Ford / New Holland - TRACTOR - T6020 ; Ford / New Holland - TRACTOR - T6010 ; Ford / New Holland - TRACTOR - T6010 ; Ford / New Holland - TRACTOR - T6.175 ; Ford / New Holland - TRACTOR - T6.160 ; Ford / New Holland - TRACTOR - T6.155 ; Ford / New Holland - TRACTOR - T6.150 ; Ford / New Holland - TRACTOR - T6.140 ; Ford / New Holland - TRACTOR - T6.120 ; Ford / New Holland - TRACTOR - T5070 ; Ford / New Holland - TRACTOR - T5060 ; Ford / New Holland - TRACTOR - T5050 ; Ford / New Holland - TRACTOR - T5040 ; Ford / New Holland - TRACTOR - T5030 ; Ford / New Holland - TRACTOR - 7610S ; Ford / New Holland - TRACTOR - 7610S ; Ford / New Holland - TRACTOR - 6610S ; Ford / New Holland - TRACTOR - 6610S ; Ford / New Holland - TRACTOR - 5610S ; Ford / New Holland - TRACTOR - 5610S ; Case-IH - TRACTOR - PUMA 240 ; Case-IH - TRACTOR - PUMA 225 ; Case-IH - TRACTOR - PUMA 215 ; Case-IH - TRACTOR - PUMA 210 ; Case-IH - TRACTOR - PUMA 200 ; Case-IH - TRACTOR - PUMA 195 ; Case-IH - TRACTOR - PUMA 185 ; Case-IH - TRACTOR - PUMA 180 ; Case-IH - TRACTOR - PUMA 170 ; Case-IH - TRACTOR - PUMA 165 ; Case-IH - TRACTOR - PUMA 160 ; Case-IH - TRACTOR - PUMA 160 ; Case-IH - TRACTOR - PUMA 155 ; Case-IH - TRACTOR - PUMA 145 ; Case-IH - TRACTOR - PUMA 140 ; Case-IH - TRACTOR - PUMA 130 ; Case-IH - TRACTOR - PUMA 125 ; Case-IH - TRACTOR - MXU135 ; Case-IH - TRACTOR - MXU130 ; Case-IH - TRACTOR - MXU125 ; Case-IH - TRACTOR - MXU115 ; Case-IH - TRACTOR - MXU110 ; Case-IH - TRACTOR - MXU100 ; Case-IH - TRACTOR - MXU100 ; Case-IH - TRACTOR - MAXXUM 140 ; Case-IH - TRACTOR - MAXXUM 130 ; Case-IH - TRACTOR - MAXXUM 125 ; Case-IH - TRACTOR - MAXXUM 120 ; Case-IH - TRACTOR - MAXXUM 115 ; Case-IH - TRACTOR - MAXXUM 110 ; Case-IH - TRACTOR - MAXXUM 100 ; Case-IH - TRACTOR - MAXXUM 100 ; Case-IH - TRACTOR - MAGNUM 225 ; Case-IH - TRACTOR - MAGNUM 210 ; Case-IH - TRACTOR - MAGNUM 210 ; Case-IH - TRACTOR - MAGNUM 190 ; Case-IH - TRACTOR - MAGNUM 180 ; Case-IH - TRACTOR - JXU85 ; Case-IH - TRACTOR - JXU75 ; Case-IH - TRACTOR - JX1100U ; Case-IH - TRACTOR - JX1090U ; Case-IH - TRACTOR - JX1080U ; Case-IH - TRACTOR - JX1070U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
A-2995784
Zoro #
G801284477
UPC #
-
Country of Origin
United Kingdom
Details
For Use With (Systems)
Ford / New Holland - TRACTOR - TS135A ; Ford / New Holland - TRACTOR - TS130A ; Ford / New Holland - TRACTOR - TS125A ; Ford / New Holland - TRACTOR - TS115A ; Ford / New Holland - TRACTOR - TS110A ; Ford / New Holland - TRACTOR - TS100A ; Ford / New Holland - TRACTOR - TS100A ; Ford / New Holland - TRACTOR - TL90A ; Ford / New Holland - TRACTOR - TL80A ; Ford / New Holland - TRACTOR - TL70A ; Ford / New Holland - TRACTOR - TL100A ; Ford / New Holland - TRACTOR - T7070 ; Ford / New Holland - TRACTOR - T7060 ; Ford / New Holland - TRACTOR - T7050 ; Ford / New Holland - TRACTOR - T7040 ; Ford / New Holland - TRACTOR - T7030 ; Ford / New Holland - TRACTOR - T7.270 ; Ford / New Holland - TRACTOR - T7.260 ; Ford / New Holland - TRACTOR - T7.250 ; Ford / New Holland - TRACTOR - T7.235 ; Ford / New Holland - TRACTOR - T7.220 ; Ford / New Holland - TRACTOR - T7.210 ; Ford / New Holland - TRACTOR - T7.200 ; Ford / New Holland - TRACTOR - T7.185 ; Ford / New Holland - TRACTOR - T7.185 ; Ford / New Holland - TRACTOR - T7.170 ; Ford / New Holland - TRACTOR - T7.170 ; Ford / New Holland - TRACTOR - T6090 ; Ford / New Holland - TRACTOR - T6080 ; Ford / New Holland - TRACTOR - T6070 ; Ford / New Holland - TRACTOR - T6060 ; Ford / New Holland - TRACTOR - T6050 ; Ford / New Holland - TRACTOR - T6040 ; Ford / New Holland - TRACTOR - T6030 ; Ford / New Holland - TRACTOR - T6020 ; Ford / New Holland - TRACTOR - T6010 ; Ford / New Holland - TRACTOR - T6010 ; Ford / New Holland - TRACTOR - T6.175 ; Ford / New Holland - TRACTOR - T6.160 ; Ford / New Holland - TRACTOR - T6.155 ; Ford / New Holland - TRACTOR - T6.150 ; Ford / New Holland - TRACTOR - T6.140 ; Ford / New Holland - TRACTOR - T6.120 ; Ford / New Holland - TRACTOR - T5070 ; Ford / New Holland - TRACTOR - T5060 ; Ford / New Holland - TRACTOR - T5050 ; Ford / New Holland - TRACTOR - T5040 ; Ford / New Holland - TRACTOR - T5030 ; Ford / New Holland - TRACTOR - 7610S ; Ford / New Holland - TRACTOR - 7610S ; Ford / New Holland - TRACTOR - 6610S ; Ford / New Holland - TRACTOR - 6610S ; Ford / New Holland - TRACTOR - 5610S ; Ford / New Holland - TRACTOR - 5610S ; Case-IH - TRACTOR - PUMA 240 ; Case-IH - TRACTOR - PUMA 225 ; Case-IH - TRACTOR - PUMA 215 ; Case-IH - TRACTOR - PUMA 210 ; Case-IH - TRACTOR - PUMA 200 ; Case-IH - TRACTOR - PUMA 195 ; Case-IH - TRACTOR - PUMA 185 ; Case-IH - TRACTOR - PUMA 180 ; Case-IH - TRACTOR - PUMA 170 ; Case-IH - TRACTOR - PUMA 165 ; Case-IH - TRACTOR - PUMA 160 ; Case-IH - TRACTOR - PUMA 160 ; Case-IH - TRACTOR - PUMA 155 ; Case-IH - TRACTOR - PUMA 145 ; Case-IH - TRACTOR - PUMA 140 ; Case-IH - TRACTOR - PUMA 130 ; Case-IH - TRACTOR - PUMA 125 ; Case-IH - TRACTOR - MXU135 ; Case-IH - TRACTOR - MXU130 ; Case-IH - TRACTOR - MXU125 ; Case-IH - TRACTOR - MXU115 ; Case-IH - TRACTOR - MXU110 ; Case-IH - TRACTOR - MXU100 ; Case-IH - TRACTOR - MXU100 ; Case-IH - TRACTOR - MAXXUM 140 ; Case-IH - TRACTOR - MAXXUM 130 ; Case-IH - TRACTOR - MAXXUM 125 ; Case-IH - TRACTOR - MAXXUM 120 ; Case-IH - TRACTOR - MAXXUM 115 ; Case-IH - TRACTOR - MAXXUM 110 ; Case-IH - TRACTOR - MAXXUM 100 ; Case-IH - TRACTOR - MAXXUM 100 ; Case-IH - TRACTOR - MAGNUM 225 ; Case-IH - TRACTOR - MAGNUM 210 ; Case-IH - TRACTOR - MAGNUM 210 ; Case-IH - TRACTOR - MAGNUM 190 ; Case-IH - TRACTOR - MAGNUM 180 ; Case-IH - TRACTOR - JXU85 ; Case-IH - TRACTOR - JXU75 ; Case-IH - TRACTOR - JX1100U ; Case-IH - TRACTOR - JX1090U ; Case-IH - TRACTOR - JX1080U ; Case-IH - TRACTOR - JX1070U
Description
Thrust Bearing; Std., Replaces: 2992153
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Thrust Bearing; +0.25MM 4" x2" x5.5" (A-2995785)
- NORDEX BEARINGS, BALL THRUST CARBON STEEL HARDENED & GROU (AFC-A2-125)
- MTK Thrust Ball Bearing, 65mm Bore, 100mm (2101065556)
- MTK Thrust Ball Bearing, 40mm Bore, 95mm (2101066325)
- MTK Thrust Ball Bearing, 85mmBore, 150mm (2101065701)
- DAYTON 5VX960 Cogged, Wedge V-Belt, 96 in Outside Length, 5/8 in Top Width, 17/32" Thickness, 1 Ribs (2L443)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 2RS (6008 2RS/C3 PRX)
- CONTINENTAL 4L270 FHP V-Belt, 27 in Outside Length, 1/2 in Top Width, 5/16 in Thickness, 1 Ribs (4L270)
- CONTINENTAL A25 Classical V-Belt, 27 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs (A25)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 11 lb, 19,250 vpm (CVT-P-1)
- D&D 950-5M-09 Timing Belt, 5M, 9 x 950mm PL, T190 (950-5M-09)
- NTN NTN NJ2320G1C3, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 73 Mm W Open (NJ2320G1C3)
- BSC PREFERRED Timing Belt - S14M, 50 x 1008mm PL, T72 (500-S14M-1008)
- TRITAN Sprocket, Stock Plain Bore, 50 Chain Size, 3/4 Bore Dia., 21 # of Teeth (50B21H X 3/4 MPB)
- GOODYEAR Multi V-Belt: PK Profile, 5 Ribs, 40in Effective Length (1050400)