Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 32" L 0.37" 64 Teeth 0" x0" x0"

  • Mfr # A-320-H-037

  • Zoro # G001268499


product price: $8.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-320-H-037
Zoro #
G001268499
UPC #
67195869357
Country of Origin
India

Description

Timing Belt, 32" L 0.37" 64 Teeth, Dim A (1): 32" L 0.37" 64 Teeth, Web Notes: belts exhibit important properties such as fixed speed ratio, no re-tension after installation, low, Web Notes: maintenance with wide variety of power transmission capacities and drive speeds., Web Notes: Synchronous or Timing Belts are one of the most important part of Power Transmission drives. These

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.