Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 40" L .37" 80 Teeth 0" x0" x0"

  • Mfr # A-400-H-037

  • Zoro # G201269227


product price: $11.29
/ea

Key Features

Width
.37"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-400-H-037
Zoro #
G201269227
UPC #
67195873588
Country of Origin
India

Dimensions

Width
.37"

Description

Timing Belt, 40" L .37" 80 Teeth, Color: Black, Fiberglass Cord: , Length: 40", Notes: 40" L .37" 80 Teeth, Thickness: 0.17, Timing Cogged: , Width: .37"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.